EM3546
Baldor Motors, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM3546

Baldor Motors, M Series
In stock
Item Number
EM3546
MFG Item Number
EM3546
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, M Series
Item #
EM3546
1HP,1770RPM,3PH,60HZ,56,3520M,TEFC,F1,N

M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM3546
Item Number EM3546
Manufacturer Baldor
Product Series M
Family Series Baldor Motors, M Series
Type General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Phase 3
NEMA Frame 56
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
Full Load Current 1.5 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 12.23 "
Net Weight 38 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved