The store will not work correctly when cookies are disabled.
EM3550
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.5HP,3500RPM,3PH,60HZ,56,3520M,TEFC,F1
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EM3550 |
Item Number |
EM3550 |
Manufacturer |
Baldor |
Product Series |
M |
Family Series |
Baldor Motors, M Series |
Type |
General Purpose |
Horsepower |
1-1/2 hp |
RPM |
3,600 RPM |
Phase |
3 |
NEMA Frame |
56 |
Voltage (AC) |
208-230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount, Rigid |
Efficiency % |
84 % |
Full Load Current |
1.9 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
12.25 " |
Net Weight |
38 lbs |
Gross Weight |
35 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved