KENM3535
Baldor Motors, VM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KENM3535

Baldor Motors, VM Series
In stock
Item Number
KENM3535
MFG Item Number
KENM3535
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, VM Series
Item #
KENM3535
MOTOR, .33HP,1150RPM,3PH,60HZ,56C,

VM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KENM3535
Item Number KENM3535
Manufacturer Baldor
Product Series VM
Family Series Baldor Motors, VM Series
Type General Purpose
Horsepower 1/3 hp
RPM 1,200 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footless
Efficiency % 81.5 %
Full Load Current 0.6 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.07 "
Net Weight 35 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved