L1307-50
Baldor Motors, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L1307-50

Baldor Motors, L Series
In stock
Item Number
L1307-50
MFG Item Number
L1307-50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, L Series
Item #
L1307-50
.75/.56KW,1450RPM,1PH,50HZ,56,3524LC,OPE

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L1307-50
Item Number L1307-50
Manufacturer Baldor
Product Series L
Family Series Baldor Motors, L Series
Type General Purpose
Horsepower 3/4 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 56
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 68 %
Full Load Current 5.1 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 11.51 "
Comments Wound for 50 Hertz Service
Net Weight 38 lbs
Gross Weight 38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved