VL3507
Baldor Motors, JL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL3507

Baldor Motors, JL Series
In stock
Item Number
VL3507
MFG Item Number
VL3507
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, JL Series
Item #
VL3507
.75HP,1725RPM,1PH,60HZ,56C,3428LC,TEFC,F

JL Series Information

  • Diecast Aluminum End Plates with Machined Steel Bearing Seat Insert
  • 1/3 thru 3 HP
  • Foot Mounted
  • Open Drip Proof
  • Single Phase

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL3507
Item Number VL3507
Manufacturer Baldor
Product Series JL
Family Series Baldor Motors, JL Series
Type General Purpose
Horsepower 3/4 hp
RPM 1,800 RPM
Phase 1
NEMA Frame 56C
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footless
Efficiency % 66 %
Full Load Current 4.2 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Overall Length 12.47 "
Net Weight 34 lbs
Gross Weight 33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved