VWDM3538
Baldor Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VWDM3538

Baldor Motors
In stock
Item Number
VWDM3538
MFG Item Number
VWDM3538
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
VWDM3538
.5HP,1775RPM,3PH,60HZ,56C,3514M,TENV,F1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VWDM3538
Item Number VWDM3538
Manufacturer Baldor
Family Series Baldor Motors
Type Washdown
Horsepower 1/2 hp
RPM 1,740 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Footless
Efficiency % 80 %
Full Load Current 1.6 A
Service Factor 1.25
Composition Steel
Net Weight 33 lbs
Gross Weight 29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved