143P3WC3
Barksdale Control Products Valves, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143P3WC3

Barksdale Control Products Valves, 140 Series
In stock
Item Number
143P3WC3
MFG Item Number
143P3WC3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 140 Series
Item #
143P3WC3
Valve,Heavy Duty

140 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143P3WC3
Item Number 143P3WC3
Manufacturer Barksdale Control Products
Product Series 140
Family Series Barksdale Control Products Valves, 140 Series
Hydraulic Pressure (psi) 3,000 psi
Hydraulic Pressure (bar) 206 bar
Number of Positions 3
Port Size 1/2 " NPT
Min Flow Passage Diameter 0.438 "
Flow Capacity @ 20ft/sec 9 gpm
Flow Capacity @ 40ft/sec 19 gpm
Flow Capacity @ 60ft/sec 28 gpm
Flow Pattern Closed Center
Cv Factor 3.2
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Hydraulic Oil, Lubricated Water
Body Material Bronze
O-Ring Material Buna N
Pressure Seal Material Stainless Steel
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Regular (Side) Porting
Net Weight 8.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved