147R3AC3
Barksdale Control Products Valves, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

147R3AC3

Barksdale Control Products Valves, 140 Series
In stock
Item Number
147R3AC3
MFG Item Number
147R3AC3
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 140 Series
Item #
147R3AC3
Valve,Heavy Duty

140 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 147R3AC3
Item Number 147R3AC3
Manufacturer Barksdale Control Products
Product Series 140
Family Series Barksdale Control Products Valves, 140 Series
Air Pressure (psi) 2,000 psi
Air Pressure (bar) 137 bar
Number of Positions 3
Port Size 1-1/2 " NPT
Min Flow Passage Diameter 1.094 "
Flow Capacity @ 20ft/sec 57 gpm
Flow Capacity @ 40ft/sec 114 gpm
Flow Capacity @ 60ft/sec 171 gpm
Flow Pattern Closed Center
Cv Factor 21
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Air (Pneumatic)
Body Material Bronze
O-Ring Material Buna N
Pressure Seal Material Stainless Steel
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Panel Mount with Side Porting
Net Weight 48.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved