203P6AO3
Barksdale Control Products Valves, 200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

203P6AO3

Barksdale Control Products Valves, 200 Series
In stock
Item Number
203P6AO3
MFG Item Number
203P6AO3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 200 Series
Item #
203P6AO3
Valve,Heavy Duty

200 Series Information


Specifications

Specifications
Manufacturer Part Number 203P6AO3
Item Number 203P6AO3
Manufacturer Barksdale Control Products
Product Series 200
Family Series Barksdale Control Products Valves, 200 Series
Air Pressure (psi) 4,000 psi
Air Pressure (bar) 275 bar
Number of Positions 3
Port Size 1/2 " NPT
Min Flow Passage Diameter 0.313 "
Flow Capacity @ 20ft/sec 5 gpm
Flow Capacity @ 40ft/sec 10 gpm
Flow Capacity @ 60ft/sec 15 gpm
Flow Pattern Open Center (Tandem Center)
Cv Factor 1.6
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 3,000 psi max at Return Port
Working Media Air (Pneumatic)
Body Material Bronze
O-Ring Material Buna N
Pressure Seal Material Stainless Steel
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Regular (Side) Porting
Net Weight 8.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved