623H3-05-Z10-Z101
Barksdale Control Products Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

623H3-05-Z10-Z101

Barksdale Control Products Transducers
In stock
Item Number
623H3-05-Z10-Z101
MFG Item Number
623H3-05-Z10-Z101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
623H3-05-Z10-Z101
PRESSURE TRANSMITTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 623H3-05-Z10-Z101
Item Number 623H3-05-Z10-Z101
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Transducers
Type OEM
Accuracy 0.5 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 9-30 VDC
Output 2-5 VDC
Electrical Connection Cable - Jacketed, Shielded
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4X
IP Rating IP65
Temperature Range '-40-185 °F
Approvals cULus
Net Weight 0.3188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved