623H3-13
Barksdale Control Products Transducers, 600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

623H3-13

Barksdale Control Products Transducers, 600 Series
In stock
Item Number
623H3-13
MFG Item Number
623H3-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 600 Series
Item #
623H3-13
Transducer,Pressure

600 Series Information


Specifications

Specifications
Manufacturer Part Number 623H3-13
Item Number 623H3-13
Manufacturer Barksdale Control Products
Product Series 600
Family Series Barksdale Control Products Transducers, 600 Series
Type OEM
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input 9-30 VDC
Output 0.5-5.5 VDC
Electrical Connection Cable - Jacketed, Shielded
Electrical Wire Length 3 '
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4X
IP Rating IP65
Temperature Range '-40-185 °F
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved