625H4-07-Z251
Barksdale Control Products Transducers, 600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

625H4-07-Z251

Barksdale Control Products Transducers, 600 Series
In stock
Item Number
625H4-07-Z251
MFG Item Number
625H4-07-Z251
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, 600 Series
Item #
625H4-07-Z251
Transducer,Pressure

600 Series Information


Specifications

Specifications
Manufacturer Part Number 625H4-07-Z251
Item Number 625H4-07-Z251
Manufacturer Barksdale Control Products
Product Series 600
Family Series Barksdale Control Products Transducers, 600 Series
Type OEM
Pressure Range (Gauge) 0-250 psi
Max Pressure (Gauge) 250 psi
Input 9-28 VDC
Output 4-20 mA
Electrical Connection DIN 43650 Form C
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4X
IP Rating IP65
Temperature Range '-40-185 °F
Approvals CE, cUL, UL
Net Weight 0.2685 lbs
Gross Weight 0.2685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved