9001-M-C
Barksdale Control Products Valves, 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001-M-C

Barksdale Control Products Valves, 9000 Series
In stock
Item Number
9001-M-C
MFG Item Number
9001-M-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves, 9000 Series
Item #
9001-M-C
Valve,Directional Control,

9000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9001-M-C
Item Number 9001-M-C
Manufacturer Barksdale Control Products
Product Series 9000
Family Series Barksdale Control Products Valves, 9000 Series
Air Pressure (psi) 150 psi
Air Pressure (bar) 10.3 bar
Hydraulic Pressure (psi) 150 psi
Hydraulic Pressure (bar) 10.3 bar
Number of Positions 3
Port Size 1/4 " NPT
Min Flow Passage Diameter 0.188 "
Flow Pattern Closed Center
Cv Factor 0.52
Back Pressure (psi) 250 psi
Back Pressure (bar) 17 bar
Proof Pressure 1.5x Working Pressure except at Return Port
Burst Pressure 2.5x Working Pressure, 300 psi max at Return Port
Working Media Air (Pneumatic), Hydraulic Oil
Body Material Anodized Aluminum
O-Ring Material Buna N
Pressure Seal Material Brass
Rotor Material Hard Anodized Aluminum
Net Weight 1.195 lbs
Gross Weight 1.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved