96201-BB2-T2
Barksdale Control Products Pressure Switches, 96201 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96201-BB2-T2

Barksdale Control Products Pressure Switches, 96201 Series
In stock
Item Number
96201-BB2-T2
MFG Item Number
96201-BB2-T2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96201 Series
Item #
96201-BB2-T2
Pressure Switch, Compact, DIN43650

96201 Series Information

  • Factory Preset or Field Adjustable
  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96201-BB2-T2
Item Number 96201-BB2-T2
Manufacturer Barksdale Control Products
Product Series 96201
Family Series Barksdale Control Products Pressure Switches, 96201 Series
Port Connection 1/4 NPT Male
Decreasing Pressure 360-1,450 psi
Increasing Pressure 430-1,700 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature -40-165 °F
Seal Yes
Enclosure Rating IP65
Electrical Connection DIN 43650 Connector
Gauge Proof Pressure 500 psig
Net Weight 0.515 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved