The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
96201-BB3
Barksdale Control Products Pressure Switches, 96201 Series
MFG Item Number
96201-BB3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, 96201 Series
Factory Preset or Field Adjustable Low & High Pressures Compact Size NEMA 1 & 4 The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
96201-BB3
Item Number
96201-BB3
Manufacturer
Barksdale Control Products
Product Series
96201
Family Series
Barksdale Control Products Pressure Switches, 96201 Series
Port Connection
1/4 NPT Male
Decreasing Pressure
1,450-3,900 psi
Increasing Pressure
1,650-4,400 psi
Contact Type
SPDT
Housing Material
Brass
Ambient Temperature
-40-165 °F
Seal
Yes
Enclosure Rating
NEMA 1
Electrical Connection
12 " Leads
Gauge Proof Pressure
500 psig
Net Weight
0.475 lbs
Gross Weight
0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved