96211-BB4-T2
Barksdale Control Products Pressure Switches, 96211 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96211-BB4-T2

Barksdale Control Products Pressure Switches, 96211 Series
In stock
Item Number
96211-BB4-T2
MFG Item Number
96211-BB4-T2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96211 Series
Item #
96211-BB4-T2
Switch,Pressure,Compact

96211 Series Information

  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
  • Versatile
The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96211-BB4-T2
Item Number 96211-BB4-T2
Manufacturer Barksdale Control Products
Product Series 96211
Family Series Barksdale Control Products Pressure Switches, 96211 Series
Port Connection 1/4 NPT Male
Decreasing Pressure 22.5-112 psi
Increasing Pressure 25-125 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature -20-165 °F
Seal Yes
Enclosure Rating IP65
Electrical Connection DIN 43650 Connector
Gauge Proof Pressure 500 psig
Net Weight 0.655 lbs
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved