96221-BB1
Barksdale Control Products Pressure Switches, 96221 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96221-BB1

Barksdale Control Products Pressure Switches, 96221 Series
In stock
Item Number
96221-BB1
MFG Item Number
96221-BB1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96221 Series
Item #
96221-BB1
Switch,Pressure,Compact

96221 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 96221-BB1
Item Number 96221-BB1
Manufacturer Barksdale Control Products
Product Series 96221
Family Series Barksdale Control Products Pressure Switches, 96221 Series
Port Connection 1/4 NPT Male
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature 165 °F
Seal Yes
Enclosure Rating NEMA 1
Electrical Connection 12 " Leads
Gauge Proof Pressure 500 psig
Net Weight 0.43 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved