96221-BB1-T1
Barksdale Control Products Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

96221-BB1-T1

Barksdale Control Products Pressure Switches
In stock
Item Number
96221-BB1-T1
MFG Item Number
96221-BB1-T1
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pressure Switches, Series
Item #
96221-BB1-T1
Switch,Pressure,Compact

Series Information

Specifications

Specifications
Manufacturer Part Number 96221-BB1-T1
Item Number 96221-BB1-T1
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Port Connection 1/4 NPT Male
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature 165 °F
Seal Yes
Enclosure Rating NEMA 1
Electrical Connection 1/4 Male Spade Terminals
Gauge Proof Pressure 500 psig
Net Weight 0.395 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved