9AA1TV
Barksdale Control Products Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9AA1TV

Barksdale Control Products Pressure Switches
In stock
Item Number
9AA1TV
MFG Item Number
9AA1TV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
9AA1TV
PRESSURE SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9AA1TV
Item Number 9AA1TV
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Pressure Range 0-3,620 psi
Decreasing Pressure 90-630 psi
Increasing Pressure 145-725 psi
Contact Type SPDT
Housing Material Aluminum
Ambient Temperature -40-176 °F
Seal Yes
Current Rating 10 A @ 250 VAC, 6 A @ 24 VDC
Process Connection 1/4 NPT Female
Electrical Connection DIN 43650 Connector
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved