9AB1TV
Barksdale Control Products Pressure Switches, 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9AB1TV

Barksdale Control Products Pressure Switches, 9000 Series
In stock
Item Number
9AB1TV
MFG Item Number
9AB1TV
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 9000 Series
Item #
9AB1TV
PRESSURE SWITCH

9000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9AB1TV
Item Number 9AB1TV
Manufacturer Barksdale Control Products
Product Series 9000
Family Series Barksdale Control Products Pressure Switches, 9000 Series
Pressure Range 0-3,620 psi
Decreasing Pressure 220-2,680 psi
Increasing Pressure 290-2,900 psi
Contact Type SPDT
Housing Material Aluminum
Ambient Temperature -40-176 °F
Seal Yes
Current Rating 10 A @ 250 VAC, 6 A @ 24 VDC
Process Connection 1/4 NPT Female
Electrical Connection DIN 43650 Connector
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved