The store will not work correctly when cookies are disabled.
9AC1BB1800R
Barksdale Control Products Pressure Switches, 9000 Series
MFG Item Number
9AC1BB1800R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, 9000 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9AC1BB1800R |
Item Number |
9AC1BB1800R |
Manufacturer |
Barksdale Control Products |
Product Series |
9000 |
Family Series |
Barksdale Control Products Pressure Switches, 9000 Series |
Pressure Range |
0-7,250 psi |
Decreasing Pressure |
510-5,220 psi |
Increasing Pressure |
580-5,800 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Ambient Temperature |
-40-176 °F |
Seal |
Yes |
Current Rating |
10A @ 250 VAC, 6A @ 24 VDC |
Process Connection |
1/4 NPT Female |
Electrical Connection |
DIN 43650 Connector |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved