9AC1TB
Barksdale Control Products Pressure Switches, 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9AC1TB

Barksdale Control Products Pressure Switches, 9000 Series
In stock
Item Number
9AC1TB
MFG Item Number
9AC1TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 9000 Series
Item #
9AC1TB
PRESSURE SWITCH

9000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9AC1TB
Item Number 9AC1TB
Manufacturer Barksdale Control Products
Product Series 9000
Family Series Barksdale Control Products Pressure Switches, 9000 Series
Pressure Range 0-7,250 psi
Decreasing Pressure 510-5,220 psi
Increasing Pressure 580-5,800 psi
Contact Type SPDT
Housing Material Aluminum
Ambient Temperature -40-176 °F
Seal Yes
Current Rating 10A @ 250 VAC, 6A @ 24 VDC
Process Connection 1/4 NPT Female
Electrical Connection DIN 43650 Connector
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved