CSK12-11-12B
Barksdale Control Products Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSK12-11-12B

Barksdale Control Products Pressure Switches
In stock
Item Number
CSK12-11-12B
MFG Item Number
CSK12-11-12B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
CSK12-11-12B
COMPACT PRESSURE SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSK12-11-12B
Item Number CSK12-11-12B
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Pressure Range 20-120 psi
Contact Type SPST
Ambient Temperature -20-180 °F
Seal Yes
Current Rating 2 A @ 12 VDC, 24 VDC, 42 VDC, 4 A, 8 A
Process Connection 1/4 NPT Male
Electrical Connection Quick Connect
RoHS No
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved