CSP12-31-11B
Barksdale Control Products Pressure Switches, CSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSP12-31-11B

Barksdale Control Products Pressure Switches, CSP Series
In stock
Item Number
CSP12-31-11B
MFG Item Number
CSP12-31-11B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, CSP Series
Item #
CSP12-31-11B
COMPACT PRESSURE SWITCH

CSP Series Information

  • Factory Preset or Field Adjustable
  • Multiple Electrical Connections
  • SPDT or SPST
  • Compact

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSP12-31-11B
Item Number CSP12-31-11B
Manufacturer Barksdale Control Products
Product Series CSP
Family Series Barksdale Control Products Pressure Switches, CSP Series
Pressure Range 5-30 psi
Contact Type SPDT
Ambient Temperature -20-176 °F
Enclosure Rating IP65
Current Rating 5A @ 125 VAC
Process Connection 1/4 NPT Male
Electrical Connection 18 " Leads
Approvals CSA, UL
Net Weight 0.315 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved