E1S-H90
Barksdale Control Products Pressure Switches, E1S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1S-H90

Barksdale Control Products Pressure Switches, E1S Series
In stock
Item Number
E1S-H90
MFG Item Number
E1S-H90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, E1S Series
Item #
E1S-H90
Switch,Mechanical,Econ-o-trol

E1S Series Information

  • Ideal for Pressure and Vacuum Applications
  • Stripped and Housed Versions Available
  • Easy Set Point Adjustment
  • NEMA 1, 3, 4, and IP65
  • Superior Resolution
  • Long Life
Barksdale E1S series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1S-H90
Item Number E1S-H90
Manufacturer Barksdale Control Products
Product Series E1S
Family Series Barksdale Control Products Pressure Switches, E1S Series
Decreasing Pressure 82 psi
Increasing Pressure 90 psi
Contact Type SPDT
Housing Material Aluminum
Seal Yes
Enclosure Rating IP65, NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Gauge Proof Pressure 500 psig
Net Weight 0.55 lbs
Gross Weight 0.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved