The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
L96211-BB2-S0048
Barksdale Control Products Pressure Switches, 96211 Series
In stock
Item Number
L96211-BB2-S0048
MFG Item Number
L96211-BB2-S0048
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, 96211 Series
Switch,Pressure,L96211-BB2-T2
Low & High Pressures Compact Size NEMA 1 & 4 Versatile The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
L96211-BB2-S0048
Item Number
L96211-BB2-S0048
Manufacturer
Barksdale Control Products
Product Series
96211
Family Series
Barksdale Control Products Pressure Switches, 96211 Series
Pressure Range
0-1,000 psi
Decreasing Pressure
5-31 psi
Increasing Pressure
6-35 psi
Contact Type
SPDT
Housing Material
Plastic
Ambient Temperature
-40-165 °F
Seal
Yes
Enclosure Rating
NEMA 1, NEMA 4
Current Rating
10 A @ 125 VAC, 10 A @ 250 VAC, 5 A @ 250 VAC, 5 A @ 30 VDC, 5 A @ 125 VAC
Process Connection
1/4 NPT Male
Electrical Connection
12 " Leads
Approvals
CSA, UL
RoHS
No
Net Weight
0.505 lbs
Gross Weight
0.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved