LMSSMN02GQ52.00LT
Barksdale Control Products Liquid Level Indicators, LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LMSSMN02GQ52.00LT

Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LMSSMN02GQ52.00LT
MFG Item Number
LMSSMN02GQ52.00LT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, LevelSite Series
Item #
LMSSMN02GQ52.00LT
Mini LevelSite

LevelSite Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LMSSMN02GQ52.00LT
Item Number LMSSMN02GQ52.00LT
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
System Pressure 240 psi
Connection Configuration Side, Side
Connection Size 0.75 " NPT Male
Measuring Length 52 "
Float Material Buna
Flag Material Polycarbonate
Max Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved