LMTSMN01GP12.00LSK
Barksdale Control Products Liquid Level Indicators, LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LMTSMN01GP12.00LSK

Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LMTSMN01GP12.00LSK
MFG Item Number
LMTSMN01GP12.00LSK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, LevelSite Series
Item #
LMTSMN01GP12.00LSK
Mini LevelSite

LevelSite Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LMTSMN01GP12.00LSK
Item Number LMTSMN01GP12.00LSK
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
System Pressure 240 psi
Connection Configuration Top, Side
Connection Size 0.5 " NPT Male
Measuring Length 12 "
Float Material Stainless Steel
Flag Material Polycarbonate
Max Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved