LSSMF02GA23.00L
Barksdale Control Products Liquid Level Indicators, LevelSite Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSSMF02GA23.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LSSMF02GA23.00L
MFG Item Number
LSSMF02GA23.00L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Liquid Level Indicators, LevelSite Series
Item #
LSSMF02GA23.00L
LevelSite

LevelSite Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSSMF02GA23.00L
Item Number LSSMF02GA23.00L
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection Size 0.75 " ANSI 150 Raised Face Flange
Measuring Length 23 "
Float Material Stainless Steel
Flag Material Polycarbonate
Max Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved