The store will not work correctly when cookies are disabled.
LSSMF03GA45.00L
Barksdale Control Products Liquid Level Indicators, LevelSite Series
In stock
Item Number
LSSMF03GA45.00L
MFG Item Number
LSSMF03GA45.00L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Liquid Level Indicators, LevelSite Series
LevelSite Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LSSMF03GA45.00L |
Item Number |
LSSMF03GA45.00L |
Manufacturer |
Barksdale Control Products |
Product Series |
LevelSite |
Family Series |
Barksdale Control Products Liquid Level Indicators, LevelSite Series |
System Pressure |
1,000 psi |
Connection Configuration |
Side, Side |
Connection Size |
1 " ANSI 150 Raised Face Flange |
Measuring Length |
45 " |
Float Material |
Stainless Steel |
Flag Material |
Polycarbonate |
Max Temperature |
302 °F |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved