T96201-BB1-S0497
Barksdale Control Products Pressure Switches, 96201 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T96201-BB1-S0497

Barksdale Control Products Pressure Switches, 96201 Series
In stock
Item Number
T96201-BB1-S0497
MFG Item Number
T96201-BB1-S0497
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 96201 Series
Item #
T96201-BB1-S0497
Switch,Pressure,Compact,Tamper

96201 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T96201-BB1-S0497
Item Number T96201-BB1-S0497
Manufacturer Barksdale Control Products
Product Series 96201
Family Series Barksdale Control Products Pressure Switches, 96201 Series
Pressure Range 0-1,000 psi
Decreasing Pressure 190-450 psi
Increasing Pressure 250-600 psi
Contact Type SPDT
Housing Material Plastic
Ambient Temperature -40-165 °F
Seal Yes
Enclosure Rating NEMA 1, NEMA 4
Current Rating 10A @ 125 VAC, 10A @ 250 VAC, 5A @ 250 VAC, 5A @ 30 VDC, 5A @ 125 VAC
Process Connection 1/4 NPT Male
Electrical Connection 12 " Leads
Approvals CSA, UL
Net Weight 0.618 lbs
Gross Weight 0.618 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved