960-064-000
Bellofram Regulators, TYPE 40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-064-000

Bellofram Regulators, TYPE 40 Series
In stock
Item Number
960-064-000
MFG Item Number
960-064-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 40 Series
Item #
960-064-000
Adjustable Regulator, 1/4in. Port

TYPE 40 Series Information

Specifications

Specifications
Manufacturer Part Number 960-064-000
Item Number 960-064-000
Manufacturer Bellofram
Product Series TYPE 40
Family Series Bellofram Regulators, TYPE 40 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-120 psig
Sensitivity 1 "
Flow Capacity 10 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 0.685 lbs
Gross Weight 0.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved