960-182-000
Bellofram Regulators, TYPE 41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-182-000

Bellofram Regulators, TYPE 41 Series
In stock
Item Number
960-182-000
MFG Item Number
960-182-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 41 Series
Item #
960-182-000
Adjustable Precision Regulator

TYPE 41 Series Information


Specifications

Specifications
Manufacturer Part Number 960-182-000
Item Number 960-182-000
Manufacturer Bellofram
Product Series TYPE 41
Family Series Bellofram Regulators, TYPE 41 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-60 psig
Sensitivity 1 "
Flow Capacity 25 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Panel, Pipe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved