960-222-000
Bellofram Regulators, TYPE 51R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-222-000

Bellofram Regulators, TYPE 51R Series
In stock
Item Number
960-222-000
MFG Item Number
960-222-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 51R Series
Item #
960-222-000
Regulator, 1/4in. Port Size, 0-30PSI

TYPE 51R Series Information

  • Excellent regulation, stability and repeatability
  • Panel, bracket or pipe mounting
  • Meets ATEX II 2 G Dc T 6
  • Small package size
  • Low droop

The Bellofram Type 51 Precision Air Regulator series offers a high‑performance regulator in a compact, low cost package. It operates in output pressure ranges up to 100 PSIG / 6.9 BAR (120 PSIG / 8.3 BAR in T‑51FR Corrosive Tec), with a maximum supply pressure of 250 psi (17.3 BAR).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-222-000
Item Number 960-222-000
Manufacturer Bellofram
Product Series TYPE 51R
Family Series Bellofram Regulators, TYPE 51R Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-30 psig
Sensitivity 1 "
Flow Capacity 20 SCFM
Preset Pressure No
Tamper Proof Cover No
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved