960-246-000
Bellofram Regulators, TYPE 51SSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-246-000

Bellofram Regulators, TYPE 51SSR Series
In stock
Item Number
960-246-000
MFG Item Number
960-246-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 51SSR Series
Item #
960-246-000
Stainless Steel Regulator, 1/4in.

TYPE 51SSR Series Information

  • Ideal for sour gas and corrosive applications or environments
  • Built‑in filter assemblies and dripwells
  • Tapped vent for exhaust gas capture
  • Excellent stability and repeatability
  • Panel, bracket or pipe mounting

The Type 51SS regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with fluorocarbon elastomers used for the control diaphragm and the supply valve. These corrosion resistant materials are compatible with sour gas and for use in off‑shore environments. Typical applications include petrochemical processing, chemical plants, food processing and paper/pulp mills.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-246-000
Item Number 960-246-000
Manufacturer Bellofram
Product Series TYPE 51SSR
Family Series Bellofram Regulators, TYPE 51SSR Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-150 psig
Sensitivity 1 "
Flow Capacity 20 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell Yes
Mounting Options Bracket, Panel, Pipe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved