960-302-000
Bellofram Regulators, TYPE 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-302-000

Bellofram Regulators, TYPE 50 Series
In stock
Item Number
960-302-000
MFG Item Number
960-302-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 50 Series
Item #
960-302-000
Regulator, (NACE) Qualified, 1/4in.

TYPE 50 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-302-000
Item Number 960-302-000
Manufacturer Bellofram
Product Series TYPE 50
Family Series Bellofram Regulators, TYPE 50 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-120 psig
Sensitivity 1 "
Flow Capacity 0.1-0.45 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe, Thru Body Holes
Net Weight 1.835 lbs
Gross Weight 2.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved