325.1006.293
Bernstein Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

325.1006.293

Bernstein Safety Switches
In stock
Item Number
325.1006.293
MFG Item Number
3251006293
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
325.1006.293
Cable Assembly, AN-KAB.SHS3 10M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3251006293
Item Number 325.1006.293
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Solenoid Interlocking No
Thermal Current Rating 2.5 A
Operating Voltage 240 VAC
Holding Force 1,800 N
Auxiliary Release No
Connection Type 6 Pin M12 Connector
Adjustable Actuator Head No
IP Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved