601.6139.034
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6139.034

Bernstein Limit Switches
In stock
Item Number
601.6139.034
MFG Item Number
6016139034
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
601.6139.034
SAFETY INTERLOCK SWITCH SK-UV1Z M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6016139034
Item Number 601.6139.034
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.305 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved