601.6219.101
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6219.101

Bernstein Limit Switches
In stock
Item Number
601.6219.101
MFG Item Number
6016219101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
601.6219.101
SAFETY INTERLOCK SWITCH ENM2-U1Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6016219101
Item Number 601.6219.101
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Not Included
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved