601.6369.038
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6369.038

Bernstein Limit Switches
In stock
Item Number
601.6369.038
MFG Item Number
6016369038
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
601.6369.038
DOOR CONTACT SWITCH SEL1-A1Z P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6016369038
Item Number 601.6369.038
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 1NC
Contact Rating (250 VAC) 2 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.045 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved