601.6369.126
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6369.126

Bernstein Limit Switches
In stock
Item Number
601.6369.126
MFG Item Number
601.6369.126
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
601.6369.126
DOOR CONTACT SWITCH SEL1-A1Z PO

Series Information

Specifications

Specifications
Manufacturer Part Number 601.6369.126
Item Number 601.6369.126
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Not Included
Contacts 1NC
Contact Rating (250 VAC) 2 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved