601.6469.067
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6469.067

Bernstein Limit Switches
In stock
Item Number
601.6469.067
MFG Item Number
6016469067
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
601.6469.067
SAFETY INTERLOCK SWITCH SKT-SA2Z M3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6016469067
Item Number 601.6469.067
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Not Included
Contacts 2NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.175 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved