601.6869.091
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.6869.091

Bernstein Limit Switches
In stock
Item Number
601.6869.091
MFG Item Number
6016869091
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, Series
Item #
601.6869.091
SAFETY INTERLOCK SWITCH SKI-UV15Z M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6016869091
Item Number 601.6869.091
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Not Included
Contacts 1NO/2NC
Contact Rating (250 VAC) 5 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved