601.8119.047
Bernstein Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.8119.047

Bernstein Safety Switches
In stock
Item Number
601.8119.047
MFG Item Number
6018119047
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
601.8119.047
Solenoid Locking Safety Switch,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6018119047
Item Number 601.8119.047
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Switch Type Locking
Voltage 240 V
Current Rating 10 A
Fusible No
Neutral No
Composition Non-Metallic
Net Weight 0.825 lbs
Gross Weight 1.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved