601.8169.062
Bernstein Limit Switches, SLK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601.8169.062

Bernstein Limit Switches, SLK Series
In stock
Item Number
601.8169.062
MFG Item Number
6018169062
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, SLK Series
Item #
601.8169.062
SOLENOID LOCKING SWITCH

SLK Series Information

Specifications

Specifications
Manufacturer Part Number 6018169062
Item Number 601.8169.062
Manufacturer Bernstein
Product Series SLK
Family Series Bernstein Limit Switches, SLK Series
Actuator Type Not Included
Contacts 4NC
Contact Rating (250 VAC) 5 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved