602.1120.381
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602.1120.381

Bernstein Limit Switches
In stock
Item Number
602.1120.381
MFG Item Number
6021120381
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
602.1120.381
LIMIT SWITCH, METAL BODY GC-U1 HTIW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6021120381
Item Number 602.1120.381
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved