602.1121.067
Bernstein Limit Switches, GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602.1121.067

Bernstein Limit Switches, GC Series
In stock
Item Number
602.1121.067
MFG Item Number
6021121067
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, GC Series
Item #
602.1121.067
Limit Switch, Top Activated Roller

GC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6021121067
Item Number 602.1121.067
Manufacturer Bernstein
Product Series GC
Family Series Bernstein Limit Switches, GC Series
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved