602.1177.080
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602.1177.080

Bernstein Limit Switches
In stock
Item Number
602.1177.080
MFG Item Number
6021177080
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
602.1177.080
Limit Switch, Side Activated Roller

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6021177080
Item Number 602.1177.080
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved