602.1194.379
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602.1194.379

Bernstein Limit Switches
In stock
Item Number
602.1194.379
MFG Item Number
6021194379
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
602.1194.379
Limit Switch, Top Plunger Actuator,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6021194379
Item Number 602.1194.379
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved