602.2200.413
Bernstein Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602.2200.413

Bernstein Safety Switches
In stock
Item Number
602.2200.413
MFG Item Number
6022200413
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
602.2200.413
Limit Switch, Without Actuator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6022200413
Item Number 602.2200.413
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Solenoid Interlocking No
Switch Contacts 2NO/2NC
Thermal Current Rating 6 A
Operating Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
IP Rating IP20
Net Weight 0.425 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved